Zoro Homepage

Grade 5, 3/8"-24 Structural Bolt, Titanium, 1 in L

  • Mfr # 0045360

  • Zoro # G805392093


product price: $13.79
/ea
Sold in multiples of 5 for $68.95

Key Features

Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Fastener Length
1 in
Material
Titanium
Thread Style
Fully Threaded
Standards
ANSI-B18.8.1; ASME-B18.2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0045360
Zoro #
G805392093
UPC #
051907327776
Country of Origin
China

Dimensions

Thread Size
3/8"-24
Fastener Length
1 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 5
Material
Titanium
Thread Style
Fully Threaded
Standards
ANSI-B18.8.1; ASME-B18.2.1
Item
Structural Bolt
Tolerance
+0/-0.018 in

Description

These fully threaded bolts are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. The bolts have a dimple in the top of the head that designates high str

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.