Zoro Homepage

Heavy Hex Nut, M4x0.7, Titanium, Grade 2, Plain, 3 13/64 mm Ht

  • Mfr # 0107449

  • Zoro # G712483457


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Material
Titanium
Material Grade/Class
Grade 2
Finish
Plain
Hex Height
3 13/64 mm
Hex Width
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0107449
Zoro #
G712483457
UPC #
708498487050
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4x0.7
Hex Height
3 13/64 mm
Hex Width
7 mm

Details

Item
Heavy Hex Nut
Material
Titanium
Material Grade/Class
Grade 2
Finish
Plain
System of Measurement
Metric
Resistance Properties
Corrosion Resistant
Thread Pitch
0.7 mm
Material Quality Standards
DIN 934
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 934
Hex Type
Standard Hex Heavy

Description

Heavy Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2, Material Titanium, Thread Size M4x0.70, Hex Width 7 mm, Hex Height 3.2 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Industry Standards DIN 934, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Tensile Strength Not Applicable, Thread Fit 6H, Thread Pitch 0.7 mm, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.