Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Hex Nut, M8x1.25, Titanium, Grade 2, Plain, 6 1/2 mm Ht

  • Mfr # 0107452

  • Zoro # G112533271


product price: $4.89
/ea

Key Features

Material
Titanium
Material Grade/Class
Grade 2
Finish
Plain
Hex Height
6 1/2 mm
Hex Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0107452
Zoro #
G112533271
UPC #
708498486244
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8x1.25
Hex Height
6 1/2 mm
Hex Width
13 mm

Details

Item
Heavy Hex Nut
Material
Titanium
Material Grade/Class
Grade 2
Finish
Plain
System of Measurement
Metric
Resistance Properties
Corrosion Resistant
Dimensional Standards
DIN 934
Thread Pitch
1.25 mm
Manufacturer Location
Globally Sourced
Material Quality Standards
DIN 934
Hex Type
Standard Hex Heavy

Description

Heavy Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2, Material Titanium, Thread Size M8x1.25, Hex Width 13 mm, Hex Height 6.5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Industry Standards DIN 934, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Tensile Strength Not Applicable, Thread Fit 6H, Thread Pitch 1.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.