
Hex Nut, #10-24, Titanium, Grade 5
Mfr # 0000233
Zoro # G705391622
product price: $2.49
/eaSold in multiples of 20 for $49.80
Key Features
Material
Titanium
Material Grade/Class
Grade 5
Standards
ANSI-B18.6.3; ASME-B18.6.3
System of Measurement
Inch
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0000233
Zoro #
G705391622
UPC #
051907300076
Country of Origin
China
Dimensions
Thread Size
#10-24
Details
Item
Hex Nut
Material
Titanium
Material Grade/Class
Grade 5
Standards
ANSI-B18.6.3; ASME-B18.6.3
System of Measurement
Inch
Thread Type
UNC
Tolerance
+0/-0.013 in
Description
These nuts are Grade 5 (Ti-6Al-4V) titanium and are TRUE TITANIUM(TM). They are stronger, lighter and completely corrosion free, even in saltwater. These are structural, aerospace grade nuts with a minimum yield strength of 128,000 psi (880 Mpa). If you a
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.