Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 1/2"-20, Titanium, Grade 5

  • Mfr # 0005333

  • Zoro # G105391482


product price: $14.75
/ea
Sold in multiples of 5 for $73.75

Key Features

Thread Size
1/2"-20
Material
Titanium
Material Grade/Class
Grade 5
Standards
ASME-B18.16.6
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0005333
Zoro #
G105391482
UPC #
051907305552
Country of Origin
China

Dimensions

Thread Size
1/2"-20

Details

Item
Hex Nut
Material
Titanium
Material Grade/Class
Grade 5
Standards
ASME-B18.16.6
System of Measurement
Inch
Thread Type
UNF
Tolerance
+0/-0.016 in

Description

These Nylon Insert Hex Locknuts are Grade 5 (Ti-6Al-4V) titanium and are TRUE TITANIUM(TM). They are stronger, lighter and completely corrosion free, even in saltwater. The nylon insert in the hex nut allows for the threads on a bolt or screw to embed the

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.