
Hex Nut, 1/4"-20, Titanium, Grade 2, Plain, 7/32 in Ht
Mfr # 0075607
Zoro # G314563953
product price: $2.99
/eaKey Features
Material
Titanium
Material Grade/Class
Grade 2
Finish
Plain
Hex Height
7/32 in
Hex Width
7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0075607
Zoro #
G314563953
UPC #
708498486916
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Hex Height
7/32 in
Hex Width
7/16 in
Details
Item
Hex Nut
Material
Titanium
Material Grade/Class
Grade 2
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
Dimensional Standards
ANSI B18.2.2, ASME B18.2.2
Material Quality Standards
ANSI: B18.2.2, ASME: B18.2.2
Hex Type
Hex Nut
Resistance Properties
Corrosion Resistant
Manufacturer Location
Globally Sourced
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 2, Material Titanium, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 7/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ANSI B18.2.2, ASME B18.2.2, Material Quality Standards ANSI B18.2.2, ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Tensile Strength Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.