Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 3/8"-16, Titanium, Grade 2, Plain, 21/64 in Ht

  • Mfr # 0107217

  • Zoro # G914563704


product price: $5.15
/ea

Key Features

Material
Titanium
Material Grade/Class
Grade 2
Finish
Plain
Hex Height
21/64 in
Hex Width
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0107217
Zoro #
G914563704
UPC #
708498486114
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Hex Height
21/64 in
Hex Width
9/16 in

Details

Item
Hex Nut
Material
Titanium
Material Grade/Class
Grade 2
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
Hex Type
Hex Nut
Material Quality Standards
ANSI: B18.2.2, ASME: B18.2.2
Resistance Properties
Corrosion Resistant
Manufacturer Location
Globally Sourced
Dimensional Standards
ANSI B18.2.2, ASME B18.2.2

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 2, Material Titanium, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 21/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ANSI B18.2.2, ASME B18.2.2, Material Quality Standards ANSI B18.2.2, ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Tensile Strength Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.