
Hex Nut, #4-40, Titanium, Grade 2
Mfr # 0001771
Zoro # G105391888
product price: $4.39
/eaSold in multiples of 18 for $79.02
Key Features
Material
Titanium
Material Grade/Class
Grade 2
Standards
ANSI-B18.6.3; ASME-B18.6.3
System of Measurement
Inch
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0001771
Zoro #
G105391888
UPC #
51907328308
Country of Origin
China
Dimensions
Thread Size
#4-40
Details
Item
Hex Nut
Material
Titanium
Material Grade/Class
Grade 2
Standards
ANSI-B18.6.3; ASME-B18.6.3
System of Measurement
Inch
Thread Type
UNC
Tolerance
+0/-0.009 in
Description
These nuts are manufactured from Grade 2 (CP) titanium and are TRUE TITANIUM(TM). They are completely corrosion free, even in saltwater. Common uses include fastening furniture together where rust staining is an issue, car and boat engines so you won't bu
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.