Zoro Homepage
This item is Discontinued.
Allied Titanium Hex Nut, 5/16"-18, Titanium, Grade 5 0000240

Hex Nut, 5/16"-18, Titanium, Grade 5 (Discontinued)

  • Mfr # 0000240
  • Zoro # G405391380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000240
Zoro #
G405391380
UPC #
51907300106
Country of Origin
China

Dimensions

Thread Size
5/16"-18

Details

Item
Hex Nut
Material
Titanium
Material Grade/Class
Grade 5
Standards
ANSI-B18.2.2; ASME-B18.2.2
System of Measurement
Inch
Thread Type
UNC
Tolerance
+0/-0.011 in

Description

These nuts are Grade 5 (Ti-6Al-4V) titanium and are TRUE TITANIUM(TM). They are stronger, lighter and completely corrosion free, even in saltwater. These are structural, aerospace grade nuts with a minimum yield strength of 128,000 psi (880 Mpa). If you a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.