Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 5/16"-24, Titanium

  • Mfr # 0005341

  • Zoro # G321732823


product price: $12.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0005341
Zoro #
G321732823
UPC #
-
Country of Origin
Multiple

Description

Hex Nut, Hex Type Standard Hex, Material Grade/Class Grade 5, Material Titanium, Thread Size 5/16 In.-24, Hex Width 1/2 in, Hex Height 17/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ANSI/ASME B18.2.2, Material Quality Standards ASTM B348, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Industry Standards ANSI/ASME B18.2.2, Made in North America Yes, REACH Compliant No, Resistance Properties Corrosion-Resistant, RoHS Compliant No, Thread Type Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.