
Hex Nut, 5/16"-24, Titanium, Grade 5
Mfr # 0005341
Zoro # G905391491
product price: $3.69
/eaSold in multiples of 12 for $44.28
Key Features
Thread Size
5/16"-24
Material
Titanium
Material Grade/Class
Grade 5
Standards
ANSI-B18.2.2; ASME-B18.2.2
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0005341
Zoro #
G905391491
UPC #
51907305583
Country of Origin
China
Dimensions
Thread Size
5/16"-24
Details
Item
Hex Nut
Material
Titanium
Material Grade/Class
Grade 5
Standards
ANSI-B18.2.2; ASME-B18.2.2
System of Measurement
Inch
Thread Type
UNF
Tolerance
+0/-0.011 in
Description
These nuts are Grade 5 (Ti-6Al-4V) titanium and are TRUE TITANIUM(TM). They are stronger, lighter and completely corrosion free, even in saltwater. These are structural, aerospace grade nuts with a minimum yield strength of 128,000 psi (880 Mpa). If you a
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.