Hex Nut, 5/8"-11, Titanium
Mfr # 0000244
Zoro # G021732826
product price: $30.29
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0000244
Zoro #
G021732826
UPC #
-
Country of Origin
Multiple
Description
Hex Nut, Hex Type Standard Hex, Material Grade/Class Grade 5, Material Titanium, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 35/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ANSI/ASME B18.2.2, Material Quality Standards ASTM B348, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Industry Standards ANSI/ASME B18.2.2, Made in North America Yes, REACH Compliant No, Resistance Properties Corrosion-Resistant, RoHS Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.