Zoro Homepage

Hex Nut, 5/8"-18, Titanium, Grade 2

  • Mfr # 0005907

  • Zoro # G505391907


product price: $15.99
/ea
Sold in multiples of 4 for $63.96

Key Features

Material
Titanium
Material Grade/Class
Grade 2
Standards
ANSI-B18.2.2; ASME-B18.2.2
System of Measurement
Inch
Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0005907
Zoro #
G505391907
UPC #
051907306290
Country of Origin
China

Dimensions

Thread Size
5/8"-18

Details

Item
Hex Nut
Material
Titanium
Material Grade/Class
Grade 2
Standards
ANSI-B18.2.2; ASME-B18.2.2
System of Measurement
Inch
Thread Type
UNF
Tolerance
+0/-0.015 in

Description

These nuts are manufactured from Grade 2 (CP) titanium and are TRUE TITANIUM(TM). They are completely corrosion free, even in saltwater. Common uses include fastening furniture together where rust staining is an issue, car and boat engines so you won't bu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.