Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M3-0.5, Titanium, Grade 2

  • Mfr # 0040719

  • Zoro # G005391780


product price: $3.15
/ea
Sold in multiples of 20 for $63.00

Key Features

Thread Size
M3-0.5
Material
Titanium
Material Grade/Class
Grade 2
Standards
DIN-934
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0040719
Zoro #
G005391780
UPC #
708498484219
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M3-0.5

Details

Item
Hex Nut
Material
Titanium
Material Grade/Class
Grade 2
Standards
DIN-934
System of Measurement
Metric
Tolerance
+0/-0.18 mm

Description

These nuts are manufactured from Grade 2 (CP) titanium and are TRUE TITANIUM(TM). They are completely corrosion free, even in saltwater. Common uses include fastening furniture together where rust staining is an issue, car and boat engines so you won't bu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.