Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M3-0.5, Titanium, Grade 5

  • Mfr # 0040717

  • Zoro # G505391303


product price: $4.89
/ea
Sold in multiples of 10 for $48.90

Key Features

Thread Size
M3-0.5
Material
Titanium
Material Grade/Class
Grade 5
System of Measurement
Metric
Tolerance
+0/-0.18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0040717
Zoro #
G505391303
UPC #
708498482918
Country of Origin
United States

Dimensions

Thread Size
M3-0.5

Details

Item
Hex Nut
Material
Titanium
Material Grade/Class
Grade 5
System of Measurement
Metric
Tolerance
+0/-0.18 mm

Description

These nuts are Grade 5 (Ti-6Al-4V) titanium and are TRUE TITANIUM(TM). They are stronger, lighter and completely corrosion free, even in saltwater. These are structural, aerospace grade nuts with a minimum yield strength of 128,000 psi (880 Mpa). If you a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.