
Hex Nut, M4-0.7, Titanium, Grade 5
Mfr # 0008156
Zoro # G605391609
product price: $4.29
/eaSold in multiples of 12 for $51.48
Key Features
Thread Size
M4-0.7
Material
Titanium
Material Grade/Class
Grade 5
Standards
DIN-982
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0008156
Zoro #
G605391609
UPC #
051907327912
Country of Origin
China
Dimensions
Thread Size
M4-0.7
Details
Item
Hex Nut
Material
Titanium
Material Grade/Class
Grade 5
Standards
DIN-982
System of Measurement
Metric
Tolerance
+0/-0.22 mm
Description
These Nylon Insert Hex Locknuts are Grade 5 (Ti-6Al-4V) titanium and are TRUE TITANIUM(TM). They are stronger, lighter and completely corrosion free, even in saltwater. The nylon insert in the hex nut allows for the threads on a bolt or screw to embed the
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.