Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M6-1.00, Titanium

  • Mfr # 0000250

  • Zoro # G721732829


product price: $12.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000250
Zoro #
G721732829
UPC #
-
Country of Origin
Multiple

Description

Hex Nut, Hex Type Standard Hex, Material Grade/Class Grade 5, Material Titanium, Thread Size M6x1.00, Hex Width 10 mm, Hex Height 5.55 mm, Manufacturer Location Globally Sourced, Dimensional Standards ISO 4033, Material Quality Standards ASTM B348, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Industry Standards ISO 4033, Made in North America Yes, REACH Compliant No, Resistance Properties Corrosion-Resistant, RoHS Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.