Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M6-1.00, Titanium, Grade 2

  • Mfr # 0001743

  • Zoro # G405391908


product price: $4.49
/ea
Sold in multiples of 10 for $44.90

Key Features

Thread Size
M6-1.00
Material
Titanium
Material Grade/Class
Grade 2
Standards
DIN-982
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0001743
Zoro #
G405391908
UPC #
708498482819
Country of Origin
China

Dimensions

Thread Size
M6-1.00

Details

Item
Hex Nut
Material
Titanium
Material Grade/Class
Grade 2
Standards
DIN-982
System of Measurement
Metric
Tolerance
+0/-0.22 mm

Description

These Nylon Insert Hex Nuts are manufactured from Grade 2 (CP) titanium and are TRUE TITANIUM(TM). Inside the top of a hex nut a nylon insert is placed to allow the threads on a bolt or a screw to cut themselves into the nylon, stopping them in place and

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.