Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M6-1.00, Titanium, Grade 5

  • Mfr # 0008155

  • Zoro # G105391604


product price: $3.65
/ea
Sold in multiples of 20 for $73.00

Key Features

Thread Size
M6-1.00
Material
Titanium
Material Grade/Class
Grade 5
Standards
DIN-982
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0008155
Zoro #
G105391604
UPC #
051907306450
Country of Origin
China

Dimensions

Thread Size
M6-1.00

Details

Item
Hex Nut
Material
Titanium
Material Grade/Class
Grade 5
Standards
DIN-982
System of Measurement
Metric
Tolerance
+0/-0.22 mm

Description

These Nylon Insert Hex Locknuts are Grade 5 (Ti-6Al-4V) titanium and are TRUE TITANIUM(TM). They are stronger, lighter and completely corrosion free, even in saltwater. The nylon insert in the hex nut allows for the threads on a bolt or screw to embed the

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.