
Hex Nut, M8-1.25, Titanium, Grade 2
Mfr # 0001729
Zoro # G405391960
product price: $4.29
/eaSold in multiples of 25 for $107.25
Key Features
Thread Size
M8-1.25
Material
Titanium
Material Grade/Class
Grade 2
Standards
ISO-4033
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0001729
Zoro #
G405391960
UPC #
051907303541
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M8-1.25
Details
Item
Hex Nut
Material
Titanium
Material Grade/Class
Grade 2
Standards
ISO-4033
System of Measurement
Metric
Tolerance
+0/-0.27 mm
Description
These nuts are manufactured from Grade 2 (CP) titanium and are TRUE TITANIUM(TM). They are completely corrosion free, even in saltwater. Common uses include fastening furniture together where rust staining is an issue, car and boat engines so you won't bu
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.