Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jam Nut, 5/8"-18, Titanium, Grade 5

  • Mfr # 0004779

  • Zoro # G905392078


product price: $16.79
/ea
Sold in multiples of 3 for $50.37

Key Features

Material
Titanium
Material Grade/Class
Grade 5
Standards
ANSI-B18.2.2; ASME-B18.2.2
System of Measurement
Inch
Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0004779
Zoro #
G905392078
UPC #
051907304791
Country of Origin
China

Dimensions

Thread Size
5/8"-18

Details

Item
Jam Nut
Material
Titanium
Material Grade/Class
Grade 5
Standards
ANSI-B18.2.2; ASME-B18.2.2
System of Measurement
Inch
Thread Type
UNF
Tolerance
+0/-0.015 in

Description

A jam nut is a type of low profile nut, usually about half as tall as a regular hex nut. It is most commonly used as sort of a locking nut, where it is "jammed" up against a regular nut to lock it into place. It is also used in situations where a standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.