Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jam Nut, M4-0.7, Titanium, Grade 5

  • Mfr # 0004785

  • Zoro # G205392075


product price: $2.99
/ea
Sold in multiples of 20 for $59.80

Key Features

Thread Size
M4-0.7
Material
Titanium
Material Grade/Class
Grade 5
Standards
ISO-4035
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0004785
Zoro #
G205392075
UPC #
708498482741
Country of Origin
United States

Dimensions

Thread Size
M4-0.7

Details

Item
Jam Nut
Material
Titanium
Material Grade/Class
Grade 5
Standards
ISO-4035
System of Measurement
Metric
Tolerance
+0/-0.22 mm

Description

A jam nut is a type of low profile nut, usually about half as tall as a regular hex nut. It is most commonly used as sort of a locking nut, where it is "jammed" up against a regular nut to lock it into place. It is also used in situations where a standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.