Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jam Nut, M6-1.00, Titanium, Grade 2

  • Mfr # 0004753

  • Zoro # G305392203


product price: $2.15
/ea
Sold in multiples of 30 for $64.50

Key Features

Thread Size
M6-1.00
Material
Titanium
Material Grade/Class
Grade 2
Standards
ISO-4035
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0004753
Zoro #
G305392203
UPC #
708498482963
Country of Origin
China

Dimensions

Thread Size
M6-1.00

Details

Item
Jam Nut
Material
Titanium
Material Grade/Class
Grade 2
Standards
ISO-4035
System of Measurement
Metric
Tolerance
+0/-0.22 mm

Description

A jam nut is a type of low profile nut, usually about half as tall as a regular hex nut. It is most commonly used as sort of a locking nut, where it is "jammed" up against a regular nut to lock it into place. It is also used in situations where a standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.