
Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Titanium
Mfr # 0077595
Zoro # G605392163
product price: $7.79
/eaSold in multiples of 8 for $62.32
Key Features
Internal Thread Size
1/4"-20
Material
Titanium
Overall Length
1/2 in
Compatible Material
Aluminim; Fiberglass; Wood
Drive Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0077595
Zoro #
G605392163
UPC #
708498482826
Country of Origin
United States
Dimensions
Internal Thread Size
1/4"-20
Overall Length
1/2 in
Details
Item
Knife Thread Insert
Material
Titanium
Compatible Material
Aluminim; Fiberglass; Wood
Drive Type
Socket
Tolerance
+/- 0.010 in
System of Measurement
Inch
Description
A threaded insert is a fastener component that can be used as an alternative to through bolting items together. A wonderful use for threaded inserts is mounting deck hardware onto boats. Instead of drilling holes all the way through the deck to mount har
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.