Zoro Homepage

Knife Thread Insert, 1/4"-20 Int Thrd Sz, 3/4 in L

  • Mfr # 0077601

  • Zoro # G405392066


product price: $7.99
/ea
Sold in multiples of 8 for $63.92

Key Features

Internal Thread Size
1/4"-20
Overall Length
3/4 in
Material Grade/Class
Grade 5
Drive Type
Socket
Tolerance
+/- 0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0077601
Zoro #
G405392066
UPC #
708498482734
Country of Origin
United States

Dimensions

Internal Thread Size
1/4"-20
Overall Length
3/4 in

Details

Item
Knife Thread Insert
Material Grade/Class
Grade 5
Drive Type
Socket
Tolerance
+/- 0.010 in
System of Measurement
Inch

Description

A threaded insert is a fastener component that can be used as an alternative to through bolting items together. A wonderful use for threaded inserts is mounting deck hardware onto boats. Instead of drilling holes all the way through the deck to mount har

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.