
M3-0.5 Pitch X 6mm Set Screw, Socket Drive with Flat Point, Grade 5 (Ti-6Al-4V)
Mfr # 0077682
Zoro # G205392006
product price: $11.89
/eaSold in multiples of 8 for $95.12
Key Features
Torx Drive
System of Measurement
Metric
Thread Size
M3-0.50
Material
Titanium
Finish
Polished
Head Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0077682
Zoro #
G205392006
UPC #
708498466994
Country of Origin
United States
Dimensions
Thread Size
M3-0.50
Overall Length
6 mm
Details
System of Measurement
Metric
Drive Type
Torx
Material
Titanium
Finish
Polished
Item
Set Screw
Head Type
Socket
Fastener Industry Standards
ISO-4026
Tolerance
+/- 0.12 mm
Point Type
Flat
Description
These set screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when working with c
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.