Zoro Homepage

M3-0.50 Socket Head Cap Screw, Plain Titanium, 10 mm Length

  • Mfr # 0040153

  • Zoro # G405391731


product price: $7.95
/ea
Sold in multiples of 10 for $79.50

Key Features

Hex Drive
Thread Size
M3-0.50
Material
Titanium
Finish
Plain
Standards
ISO-4762
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0040153
Zoro #
G405391731
UPC #
708498465799
Country of Origin
United States

Dimensions

Thread Size
M3-0.50
Screw Length
10 mm

Details

Item
Socket Head Cap Screw
Material
Titanium
Finish
Plain
Drive Type
Hex
Standards
ISO-4762
System of Measurement
Metric
Tolerance
+0/-0.18 mm

Description

These socket drive screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when worki

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.