Zoro Homepage

M3-0.50 x 16 mm Phillips Pan Machine Screw, Plain Titanium

  • Mfr # 0107586

  • Zoro # G212533195


product price: $1.55
/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#1
Material
Titanium
Finish
Plain
Tensile Strength
49,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0107586
Zoro #
G212533195
UPC #
708498486756
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M3-0.50
Fastener Length
16 mm
Drive Size
#1
Head Height
2.4 mm
Head Width
5.6 mm
Screw Size
3 mm
Maximum Head Height
2.4 mm
Overall Length
16 mm
Maximum Head Width
5.6 mm

Description

Machine Screw, Head Type Pan, Material Titanium, Finish Plain, Drive Phillips, Thread Size M3x0.50, Fastener Length 16 mm, Head Width 5.6 mm, Head Height 2.4 mm, Drive Size #1, Tensile Strength 49,900 psi, Dimensional Standards ISO 7045, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5.6 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.