
M4-0.5 Pitch X 4mm Set Screw, Socket Drive with Flat Point, Grade 2 (CP)
Mfr # 0077689
Zoro # G505392287
product price: $12.45
/eaSold in multiples of 8 for $99.60
Key Features
Torx Drive
System of Measurement
Metric
Thread Size
M4-0.50
Material
Titanium
Finish
Polished
Head Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0077689
Zoro #
G505392287
UPC #
708498468165
Country of Origin
United States
Dimensions
Thread Size
M4-0.50
Overall Length
4 mm
Details
System of Measurement
Metric
Drive Type
Torx
Material
Titanium
Finish
Polished
Item
Set Screw
Head Type
Socket
Fastener Industry Standards
ISO-4026
Tolerance
+/- 0.12 mm
Point Type
Flat
Description
These set screws are TRUE TITANIUM(TM), specifically Grade 2 (CP) Titanium. Grade 2 titanium is commercially pure and used when ultimate corrosion resistance is desired. It is now affordable for the average user and a key component when working with compo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.