
M4-0.70 Socket Head Cap Screw, Plain Titanium, 25 mm Length
Mfr # 0026149
Zoro # G505391730
product price: $10.19
/eaSold in multiples of 8 for $81.52
Key Features
Hex Drive
Thread Size
M4-0.70
Material
Titanium
Finish
Plain
Standards
ISO-4762
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0026149
Zoro #
G505391730
UPC #
51907327882
Country of Origin
United States
Dimensions
Thread Size
M4-0.70
Screw Length
25 mm
Details
Item
Socket Head Cap Screw
Material
Titanium
Finish
Plain
Drive Type
Hex
Standards
ISO-4762
System of Measurement
Metric
Tolerance
+0/-0.22 mm
Description
These socket drive screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when worki
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.