Zoro Homepage

M4-0.70 Socket Head Cap Screw, Socket, Plain Titanium, 10 mm Length

  • Mfr # 0008925

  • Zoro # G905391545


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Socket Head
Hex Drive
Screw Length
10 mm
Material
Titanium
Finish
Plain
Standards
ISO-10642
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0008925
Zoro #
G905391545
UPC #
051907345626
Country of Origin
China

Dimensions

Thread Size
M4-0.70
Screw Length
10 mm

Details

Item
Socket Head Cap Screw
Material
Titanium
Finish
Plain
Head Type
Socket
Drive Type
Hex
Standards
ISO-10642
System of Measurement
Metric
Tolerance
+0/-0.17 mm
Thread Style
Fully Threaded

Description

These flat head screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when working

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.