Zoro Homepage

M4-0.70 x 16 mm Phillips Pan Machine Screw, Plain Titanium

  • Mfr # 0036277

  • Zoro # G705391332


product price: $1.45
/ea
Sold in multiples of 40 for $58.00

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Material
Titanium
Finish
Plain
Standards
ISO-7045
Tolerance
+0/-0.18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0036277
Zoro #
G705391332
UPC #
708498480600
Country of Origin
China

Dimensions

Thread Size
M4-0.70
Fastener Length
16 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Titanium
Finish
Plain
Standards
ISO-7045
Item
Machine Screw
Tolerance
+0/-0.18 mm
Thread Style
Fully Threaded

Description

These pan head screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its position on

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.