
M5-0.8 Pitch X 6mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP)
Mfr # 0079581
Zoro # G005391322
product price: $1.25
/eaSold in multiples of 80 for $100.00
Key Features
Torx Drive
System of Measurement
Metric
Thread Size
M5-0.80
Overall Length
6 mm
Point Type
Cup
Material
Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0079581
Zoro #
G005391322
UPC #
708498473329
Country of Origin
Unknown
Dimensions
Thread Size
M5-0.80
Overall Length
6 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point Type
Cup
Material
Titanium
Finish
Polished
Item
Set Screw
Fastener Industry Standards
ISO-4029
Head Type
Socket
Tolerance
+/- 0.15 mm
Description
These set screws are TRUE TITANIUM(TM), specifically Grade 2 (CP) Titanium. Grade 2 titanium is commercially pure and used when ultimate corrosion resistance is desired. It is now affordable for the average user and a key component when working with compo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.