Zoro Homepage

M5-0.80 Socket Head Cap Screw, Plain Titanium, 8 mm Length

  • Mfr # 0078264

  • Zoro # G505391860


product price: $2.29
/ea
Sold in multiples of 14 for $32.06

Key Features

Hex Drive
Thread Size
M5-0.80
Screw Length
8 mm
Material
Titanium
Finish
Plain
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0078264
Zoro #
G505391860
UPC #
708498473466
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5-0.80
Screw Length
8 mm

Details

Item
Socket Head Cap Screw
Material
Titanium
Finish
Plain
Drive Type
Hex
System of Measurement
Metric
Tolerance
+0/-0.07 mm

Description

These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.