Zoro Homepage

M5-0.80 x 12 mm Phillips Flat Machine Screw, Plain Titanium

  • Mfr # 0107516

  • Zoro # G412483429


product price: $1.95
/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
#2
Material
Titanium
Finish
Plain
Tensile Strength
49,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0107516
Zoro #
G412483429
UPC #
708498486879
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5-0.80
Fastener Length
12 mm
Drive Size
#2
Head Height
3.2 mm
Head Dia.
5 mm
Head Width
9.2 mm
Screw Size
5 mm
Maximum Head Height
3.2 mm
Overall Length
12 mm
Maximum Head Width
9.2 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Titanium
Finish
Plain
Tensile Strength
49,900 psi
Standards
DIN 965
Item
Machine Screw
Features
With a Minimum Yield Strength of 39,900 psi (275 MPa), Grade 2 Titanium is Comparable in Strength to Stainless Steel
Dimensional Standards
DIN 965
Thread Style
Fully Threaded
Type
Machine Screw
Resistance Properties
Corrosion-Resistant, Salt Water-Resistant
Pack Size
Small
Material Grade/Class
Grade 2
Thread Pitch
0.8 mm
For Use in Systems
Boat and Ship Buildings, Cooling Systems, Industrial Applications, Waste Systems
Thread Type
Coarse
Made in North America
Not Made in North America

Description

These flat head screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Grade 2 titanium is unalloyed and the most common of all the grades of titanium. It is also the most affordable and used in cooling systems, boat and ship building, as well as many industrial applications such as waste systems. With a minimum yield strength of 39,900 psi (275 Mpa), Grade 2 titanium is comparable in strength to stainless steel. Of course, Grade 2 (CP) titanium is corrosion free in saltwater while stainless steel crevice corrodes dangerously. If you want corrosion freedom and / or lightweight titanium flat head screws at an affordable price, you have found them.


  • Non-Corrosive
  • Lightweight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products