M5-0.80 x 16 mm Phillips Flat Machine Screw, Plain Titanium
- Mfr # 0107517
- Zoro # G012533081
Key Features
Specifications
Details
- MFR #
- 0107517
- Zoro #
- G012533081
- UPC #
- 708498486909
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Phillips
- Material
- Titanium
- Finish
- Plain
- Tensile Strength
- 49,900 psi
- Standards
- DIN 965
- Item
- Machine Screw
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 965
- Features
- With a Minimum Yield Strength of 39,900 psi (275 MPa), Grade 2 Titanium is Comparable in Strength to Stainless Steel
- Thread Pitch
- 0.8 mm
- Material Grade/Class
- Grade 2
- For Use in Systems
- Boat and Ship Buildings, Cooling Systems, Industrial Applications, Waste Systems
- Resistance Properties
- Corrosion-Resistant, Salt Water-Resistant
- Pack Size
- Small
- Type
- Machine Screw
- Thread Type
- Coarse
- Made in North America
- Not Made in North America
- Shell Material
- Titanium
Dimensions
- Thread Size
- M5-0.80
- Fastener Length
- 16 mm
- Drive Size
- #2
- Head Height
- 3.2 mm
- Head Dia.
- 5 mm
- Screw Size
- 5 mm
- Head Width
- 9.2 mm
- Maximum Head Width
- 9.2 mm
- Maximum Head Height
- 3.2 mm
- Overall Length
- 16 mm
- Wire Rope Length
- 16 mm
- Length
- 16 mm
- Fits Chest Size
- With a Minimum Yield Strength of 39,900 psi (275 MPa), Grade 2 Titanium is Comparable in Strength to Stainless Steel
Description
These flat head screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Grade 2 titanium is unalloyed and the most common of all the grades of titanium. It is also the most affordable and used in cooling systems, boat and ship building, as well as many industrial applications such as waste systems. With a minimum yield strength of 39,900 psi (275 Mpa), Grade 2 titanium is comparable in strength to stainless steel. Of course, Grade 2 (CP) titanium is corrosion free in saltwater while stainless steel crevice corrodes dangerously. If you want corrosion freedom and / or lightweight titanium flat head screws at an affordable price, you have found them.
- Non-Corrosive
- Lightweight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.