Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5-0.80 x Socket, Socket Head Cap Screw, Plain Titanium

  • Mfr # 0107470

  • Zoro # G912533259


product price: $3.15
/ea

Key Features

Socket Head
Hex Drive
Thread Size
M5-0.80
Fastener Length
25 mm
Material
Titanium
Drive
Hex
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0107470
Zoro #
G912533259
UPC #
708498486367
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5-0.80
Fastener Length
25 mm
Head Height
5.2 mm
Head Width
8.5 mm
Screw Size
5 mm
Maximum Head Height
5.2 mm
Overall Length
25 mm
Maximum Head Width
8.5 mm
Head Diameter
8.5 mm

Details

Item
Socket Head Cap Screw
Material
Titanium
Drive
Hex
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
49,900 psi
System of Measurement
Metric
Features
With a Minimum Yield Strength of 39,900 psi (275 MPa), Grade 2 Titanium is Comparable in Strength to Stainless Steel
Dimensional Standards
DIN 912
Thread Style
Fully Threaded
Material Grade/Class
Grade 2
Resistance Properties
Corrosion-Resistant, Salt Water-Resistant
Thread Pitch
0.8 mm
For Use in Systems
Alternative Energy Systems, Boats, Construction and Every Other Industry, Robots
Type
Machine Screw
Pack Size
Small Pack
Materials for Use With
Carbon Fiber
Thread Type
Coarse
Made in North America
Not Made in North America

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Internal Hex, Drive Size Not Applicable, Material Titanium, Material Grade/Class Grade 2, Finish Plain, Thread Size M5x0.80, Minimum Thread Length Not Applicable, Fastener Length 25 mm, Head Height 5.2 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Dimensional Standards DIN 912, Maximum Head Height 5.2 mm, Minimum Head Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.