Zoro Homepage

M6-1 Pitch X 8mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP)

  • Mfr # 0001794

  • Zoro # G705392148


product price: $1.45
/ea
Sold in multiples of 50 for $72.50

Key Features

Torx Drive
System of Measurement
Metric
Thread Size
M6-1.00
Overall Length
8 mm
Point Type
Cup
Material
Titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0001794
Zoro #
G705392148
UPC #
051907349631
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Overall Length
8 mm

Details

System of Measurement
Metric
Drive Type
Torx
Point Type
Cup
Material
Titanium
Finish
Polished
Item
Set Screw
Head Type
Socket
Fastener Industry Standards
ISO-4029
Tolerance
+/- 0.15 mm

Description

These set screws are TRUE TITANIUM(TM), specifically Grade 2 (CP) Titanium. Grade 2 titanium is commercially pure and used when ultimate corrosion resistance is desired. It is now affordable for the average user and a key component when working with compo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products