Zoro Homepage

M6-1.00 Socket Head Cap Screw, Socket, Plain Titanium, 16 mm Length

  • Mfr # 0028393

  • Zoro # G605391432


product price: $12.69
/ea
Sold in multiples of 5 for $63.45

Key Features

Socket Head
Hex Drive
Thread Size
M6-1.00
Material
Titanium
Finish
Plain
Drive Size
6 mm
Standards
ISO-7380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0028393
Zoro #
G605391432
UPC #
708498475514
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Screw Length
16 mm
Drive Size
6 mm

Details

Item
Socket Head Cap Screw
Material
Titanium
Finish
Plain
Head Type
Socket
Drive Type
Hex
Standards
ISO-7380
System of Measurement
Metric
Tolerance
+0/-0.43 mm
Thread Style
Fully Threaded

Description

These button head screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when workin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.