Zoro Homepage

M6-1.00 x 12 mm Phillips Flat Machine Screw, Plain Titanium

  • Mfr # 0107520

  • Zoro # G012483478


product price: $2.75
/ea
Sold in multiples of 3 for $8.25

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
#3
Material
Titanium
Finish
Plain
Tensile Strength
49,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0107520
Zoro #
G012483478
UPC #
708498486947
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Fastener Length
12 mm
Drive Size
#3
Head Height
3.5 mm
Head Width
11 mm
Screw Size
6 mm
Overall Length
12 mm
Maximum Head Height
3.5 mm
Maximum Head Width
11 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Titanium
Finish
Plain
Tensile Strength
49,900 psi
Standards
DIN 965
Item
Machine Screw
Thread Style
Fully Threaded
Features
With a Minimum Yield Strength of 39,900 psi (275 MPa), Grade 2 Titanium is Comparable in Strength to Stainless Steel
Dimensional Standards
DIN 965
Pack Size
Small
Material Grade/Class
Grade 2
Resistance Properties
Corrosion-Resistant, Salt Water-Resistant
For Use in Systems
Boat and Ship Buildings, Cooling Systems, Industrial Applications, Waste Systems
Type
Machine Screw
Thread Pitch
1 mm
Thread Type
Coarse
Made in North America
Not Made in North America

Description

Machine Screw, Head Type Flat, Material Titanium, Finish Plain, Drive Phillips, Thread Size M6x1.00, Fastener Length 12 mm, Head Width 11 mm, Head Height 3.5 mm, Drive Size #3, Tensile Strength 49,900 psi, Dimensional Standards DIN 965, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 11 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.