Zoro Homepage

M6-1.00 x 15 mm Phillips Flat Machine Screw, Plain Titanium

  • Mfr # 0076748

  • Zoro # G705391929


product price: $2.89
/ea
Sold in multiples of 20 for $57.80

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Material
Titanium
Finish
Plain
Standards
ISO-7046
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0076748
Zoro #
G705391929
UPC #
708498479079
Country of Origin
China

Dimensions

Thread Size
M6-1.00
Fastener Length
15 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Titanium
Finish
Plain
Standards
ISO-7046
Item
Machine Screw
Thread Style
Fully Threaded
Tolerance
+0/-0.21 mm

Description

These flat head screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Grade 2 titanium is unalloyed and the most common of all the grades of titanium. It is also the most affordable and used in cooling systems, boat and ship

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.