Zoro Homepage

M6-1.00 x 40 mm Hex Flat Machine Screw, Plain Titanium

  • Mfr # 0107459

  • Zoro # G712533251


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Flat Head
Hex Drive
System of Measurement
Metric
Thread Size
M6-1.00
Fastener Length
40 mm
Material
Titanium
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0107459
Zoro #
G712533251
UPC #
708498486305
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Fastener Length
40 mm
Head Height
3.27 mm
Screw Size
6 mm
Head Width
12 mm
Maximum Head Width
12 mm
Overall Length
40 mm
Maximum Head Height
3.27 mm
Head Diameter
12 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Hex
Material
Titanium
Finish
Plain
Tensile Strength
49,900 psi
Standards
ISO 10642
Item
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
ISO 10642
Features
With a Minimum Yield Strength of 39,900 psi (275 MPa), Grade 2 Titanium is Comparable in Strength to Stainless Steel
For Use in Systems
Boat and Ship Buildings, Cooling Systems, Industrial Applications, Waste Systems
Pack Size
Small Pack
Material Grade/Class
Grade 2
Thread Pitch
1 mm
Type
Machine Screw
Resistance Properties
Corrosion-Resistant, Salt Water-Resistant
Made in North America
Not Made in North America
Thread Type
Coarse
Drive Type
Internal Hex

Description

Flat Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Internal Hex, Drive Size 4 mm, Material Titanium, Material Grade/Class Grade 2, Finish Plain, Thread Size M6x1.00, Minimum Thread Length Not Applicable, Fastener Length 40 mm, Head Height 3.27 mm, Head Diameter 12 mm, Pack Size Small Pack, Thread Style Fully Threaded, Dimensional Standards ISO 10642, Maximum Head Height 3.27 mm, Minimum Head Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.