Zoro Homepage

M6-1.00 x Socket, Socket Head Cap Screw, 12 mm Length, Titanium

  • Mfr # 0107635

  • Zoro # G912483400


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Socket Head
Hex Drive
Thread Size
M6-1.00
Fastener Length
12 mm
Material
Titanium
Drive
Hex
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0107635
Zoro #
G912483400
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Fastener Length
12 mm
Screw Length
12 mm
Head Height
6 mm
Screw Size
6 mm
Head Width
10 mm
Maximum Head Width
10 mm
Maximum Head Height
6 mm
Overall Length
12 mm
Head Diameter
10 mm

Details

Item
Socket Head Cap Screw
Material
Titanium
Drive
Hex
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
49,900 psi
Standards
ISO 4762
System of Measurement
Metric
Dimensional Standards
ISO 4762
Features
With a Minimum Yield Strength of 39,900 psi (275 MPa), Grade 2 Titanium is Comparable in Strength to Stainless Steel
Thread Style
Fully Threaded
Type
Machine Screw
For Use in Systems
Alternative Energy Systems, Boats, Construction and Every Other Industry, Robots
Resistance Properties
Corrosion-Resistant, Salt Water-Resistant
Pack Size
Small Pack
Thread Pitch
1 mm
Material Grade/Class
Grade 2
Materials for Use With
Carbon Fiber
Thread Type
Coarse
Made in North America
Not Made in North America

Description

These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its position on the galvanic scale is one of the reasons engineers specify titanium for use with carbon fiber. With a minimum yield strength of 39,900 psi (275 Mpa), Grade 2 titanium is comparable in strength to stainless steel. Of course, Grade 2 (CP) titanium is corrosion free in saltwater while stainless steel crevice corrodes dangerously.


  • Non-Corrosive
  • Lightweight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.