M6-1.00 x Socket, Socket Head Cap Screw, Plain Titanium
Mfr # 0107481
Zoro # G512483411
product price: $6.15
/eaKey Features
Socket Head
Hex Drive
Thread Size
M6-1.00
Fastener Length
50 mm
Material
Titanium
Drive
Hex
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0107481
Zoro #
G512483411
UPC #
708498486435
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6-1.00
Fastener Length
50 mm
Head Height
6 mm
Head Width
10 mm
Screw Size
6 mm
Overall Length
50 mm
Maximum Head Width
10 mm
Maximum Head Height
6 mm
Head Diameter
10 mm
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Internal Hex, Drive Size Not Applicable, Material Titanium, Material Grade/Class Grade 2, Finish Plain, Thread Size M6x1.00, Minimum Thread Length Not Applicable, Fastener Length 50 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Dimensional Standards ISO 4762, Maximum Head Height 6 mm, Minimum Head Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.