
M8-1.25 Pitch X 8mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP)
Mfr # 0001797
Zoro # G405392158
product price: $1.99
/eaSold in multiples of 50 for $99.50
Key Features
Torx Drive
System of Measurement
Metric
Thread Size
M8-1.25
Point Type
Cup
Material
Titanium
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0001797
Zoro #
G405392158
UPC #
051907349617
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M8-1.25
Overall Length
8 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point Type
Cup
Material
Titanium
Finish
Polished
Item
Set Screw
Fastener Industry Standards
ISO-4029
Head Type
Socket
Tolerance
+/- 0.15 mm
Description
These set screws are TRUE TITANIUM(TM), specifically Grade 2 (CP) Titanium. Grade 2 titanium is commercially pure and used when ultimate corrosion resistance is desired. It is now affordable for the average user and a key component when working with compo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.