
No 6-32 X 1/4 inch UNC Set Screw, Socket Drive with Cup Point, Grade 5 (Ti-6Al-4V)
Mfr # 0078929
Zoro # G005391889
product price: $11.49
/ea
Sold in multiples of 6 for $68.94
Key Features
Torx Drive
System of Measurement
Inch
Thread Size
#6-32
Point Type
Cup
Material
Titanium
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0078929
Zoro #
G005391889
UPC #
708498455929
Country of Origin
United States
Dimensions
Thread Size
#6-32
Overall Length
1/4 in
Details
System of Measurement
Inch
Drive Type
Torx
Point Type
Cup
Material
Titanium
Finish
Polished
Item
Set Screw
Fastener Industry Standards
ASME-B18.3
Head Type
Socket
Tolerance
+/- 0.005 in
Description
These set screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when working with c
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.