Zoro Homepage

Sheet Metal Screw, #10 x 1-1/2 in, Plain Titanium Flat Head Phillips Drive

  • Mfr # 0001322

  • Zoro # G505391402


product price: $2.89
/ea
Sold in multiples of 20 for $57.80

Key Features

Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Material
Titanium
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0001322
Zoro #
G505391402
UPC #
051907302490
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
Titanium
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.4
Grade
Grade 2
Tolerance
+0/-0.014 in

Description

These flat head sheet metal screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium.
The problem of stainless steel crevice corroding is rampant across many industries and products, but in the marine industry the problem is wor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products