Zoro Homepage

Sheet Metal Screw, #10 x 1 in, Plain Titanium Pan Head Phillips Drive

  • Mfr # 0001600

  • Zoro # G405391755


product price: $2.45
/ea
Sold in multiples of 24 for $58.80

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Material
Titanium
Finish
Plain
Materials for Use With
Metal
Standards
ANSI-B18.6.4, ASME-B18.6.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0001600
Zoro #
G405391755
UPC #
051907303114
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Titanium
Finish
Plain
Materials for Use With
Metal
Item
Sheet Metal Screw
Standards
ANSI-B18.6.4, ASME-B18.6.4
Grade
Grade 2
Tolerance
+0/-0.016 in

Description

These pan head sheet metal screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium.
The problem of stainless steel crevice corroding is rampant across many industries and products, but in the marine industry the problem is wors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products