Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Metal Screw, #8 x 1/2 in, Plain Titanium Pan Head Phillips Drive

  • Mfr # 0001634

  • Zoro # G905392238


product price: $1.45
/ea
Sold in multiples of 40 for $58.00

Key Features

Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Material
Titanium
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0001634
Zoro #
G905392238
UPC #
051907303183
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Pointed
Material
Titanium
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI-B18.6.4, ASME-B18.6.4
Tolerance
+0/-0.016 in
Grade
Grade 2

Description

These pan head sheet metal screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium.
The problem of stainless steel crevice corroding is rampant across many industries and products, but in the marine industry the problem is wors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.