Zoro Homepage

Socket Set Screw, 2mm Drive Sz.

  • Mfr # 0107601

  • Zoro # G812483418


product price: $1.65
/ea

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M4x0.7
Drive Size
2 mm
Point Type
Cup
Material
Titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0107601
Zoro #
G812483418
UPC #
708498486817
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4x0.7
Overall Length
12 mm
Drive Size
2 mm
Fastener Length
9.5 mm

Details

System of Measurement
Metric
Drive Type
Hex
Point Type
Cup
Material
Titanium
Finish
Plain
Item
Socket Set Screw
Head Type
Headless
Thread Pitch
0.7 mm
Resistance Properties
Corrosion Resistant
Dimensional Standards
IS0 4029
Material Grade/Class
Grade 2
Pack Size
Small Pack

Description

Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M4x0.7, Overall Length 12 mm, Fastener Length 9.5 mm, Drive Type Socket, Drive Size 2 mm, Material Titanium, Material Grade/Class Grade 2, Finish Plain, Pack Size Small Pack, Dimensional Standards IS0 4029

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.